Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 6-Way, For Use With Trailer
Mfr # 48445
Zoro # G3905461
original price:
$6.69
5% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- Standards SAE J-1128
- For Use With Horse Trailers, Large Utility Trailers, Trailers Equipped with Electric Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48445
- Zoro # G3905461
- UPC # 079976484459
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 6-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
Standards | SAE J-1128 |
For Use With | Horse Trailers, Large Utility Trailers, Trailers Equipped with Electric Brakes |
Connection Material | Tin Plated Steel |
Features | Corrosion-Resistant Terminals |
Product Type | T-Connector |
Contact Material | Tin Plated Steel |
Description
T-Connector, Product Type T-Connector, Connection Type 6-Way, Contact Material Tin Plated Steel, For Use With Horse Trailers, Large Utility Trailers, Trailers Equipped with Electric Brakes, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Corrosion-Resistant Terminals, Standards SAE J-1128
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- WIX FILTERS Engine Oil Filter #Wix 51768 (51768)
- SURTRACK AXLE Cv Axle Shaft, Sa-8017 (SA-8017)
- HOPKINS TOWING SOLUTIONS Tester, 1-1/4" L x 2-7/8" W x 6-7/8" H (48655)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48114)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47305)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48485)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- Hopkins Towing Solutions Trailer Wiring