Shop All Trailer Wiring
Hopkins Towing Solutions
Flat Electric Connector, 4-Way, ForVehicle
Mfr # 48044
Zoro # G3905820
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material PVC
- Wire Gauge 16 ga
- Standards SAE J-1239
- For Use With Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48044
- Zoro # G3905820
- UPC # 079976018449
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 4 ft |
Details
Item | Flat Electric Connector |
Connection Type | 4-Way |
Insulation Material | PVC |
Wire Gauge | 16 ga |
Standards | SAE J-1239 |
For Use With | Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers |
Includes | Dust Cover, Grease |
Connection Material | Tin Plated Steel |
Features | Ergonomic Grip, Printed Wire Functions for Easy Reference |
Contact Material | Tin Plated Steel |
Product Type | Flat Electric Connector |
Description
Flat Electric Connector, Product Type Flat Electric Connector, Connection Type 4-Way, Contact Material Tin Plated Steel, For Use With Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers, Insulation Material PVC, Wire Gauge 16 ga, Wire Length 4 ft, Features Ergonomic Grip, Printed Wire Functions for Easy Reference, Includes Dust Cover, Grease, Standards SAE J-1239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Repair Kit, Partial, For Model A (K5)
- SHAKESPEARE 4187 Stainless Steel Ratchet Mount (4187)
- VELVAC Mechanic'S Wire 5 Lb 14 Ga Roll (090145)
- GATES Hi-Power II Belts, B111 (B111)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47305)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- HOPKINS TOWING SOLUTIONS Tester, 1-1/4" L x 2-7/8" W x 6-7/8" H (48655)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48058)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- BUYERS PRODUCTS Buyers Products Rubber Boot For 7-Way Connectors - (TC1007B)
- Hopkins Towing Solutions Trailer Wiring