Shop All Trailer Wiring
Hopkins Towing Solutions
Flat Electric Connector, 4-Way, ForVehicle
Mfr # 48025
Zoro # G3905577
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material PVC
- Wire Gauge 16 ga
- Includes (3) Wire Splices
- Connection Material Tin Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48025
- Zoro # G3905577
- UPC # 079976480253
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 4 ft |
Details
Item | Flat Electric Connector |
Connection Type | 4-Way |
Insulation Material | PVC |
Wire Gauge | 16 ga |
Includes | (3) Wire Splices |
Connection Material | Tin Plated Steel |
Features | Corrosion-Resistant Terminals, Printed Wire Functions for Easy Reference |
Standards | SAE J-1239 |
For Use With | Vehicle and Trailer |
Product Type | Flat Electric Connector |
Contact Material | Tin Plated Steel |
Description
Flat Electric Connector, Product Type Flat Electric Connector, Connection Type 4-Way, Contact Material Tin Plated Steel, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 16 ga, Wire Length 4 ft, Features Corrosion-Resistant Terminals, Printed Wire Functions for Easy Reference, Includes (3) Wire Splices, Standards SAE J-1239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47844 (47844)
- DONALDSON Hydraulic Filter, Cartridge, P167187 (P167187)
- RITCHIE B-81-Wm Voyager Compass Bracket Mount - Black (B-81-WM)
- PROTO Spill Free Funnel, Plastic (JFF160)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way Connection, For Trailer (48505)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40930)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48115)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48205)
- DRAW-TITE 7-WAY MOLDED TRAILER END W/ 10FT CABLE (50-67-005)
- Hopkins Towing Solutions Trailer Wiring