Shop All Trailer Wiring
Hopkins Towing Solutions
Flat Electric Connector, 4-Way, ForTrailer
Mfr # 48138
Zoro # G3905723
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material PVC
- Wire Gauge 16 ga
- For Use With Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers
- Standards SAE J-1239
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48138
- Zoro # G3905723
- UPC # 079976481380
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 12 in |
Details
Item | Flat Electric Connector |
Connection Type | 4-Way |
Insulation Material | PVC |
Wire Gauge | 16 ga |
For Use With | Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers |
Standards | SAE J-1239 |
Features | Ergonomic Grip, LED Test Verifies Wiring Continuity, Printed Wire Functions for Easy Reference |
Connection Material | Tin Plated Steel |
Includes | Dust Cover, Grease |
Product Type | Flat Electric Connector |
Contact Material | Tin Plated Steel |
Description
Flat Electric Connector, Product Type Flat Electric Connector, Connection Type 4-Way, Contact Material Tin Plated Steel, For Use With Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers, Insulation Material PVC, Wire Gauge 16 ga, Wire Length 12 in, Features Ergonomic Grip, LED Test Verifies Wiring Continuity, Printed Wire Functions for Easy Reference, Includes Dust Cover, Grease, Standards SAE J-1239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Exhaust System Holder, V10-1013 (V10-1013)
- ILC Replacement for Mitsubishi Mt372d Tractor Light replacement light bulb lamp (MT372D TRACTOR LIGHT MITSUBISHI)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (595)
- BUYERS PRODUCTS Padlock Eye Pull-Down Catch with Striker - Zinc Plated (BHC207Z)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48502)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47545)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Vehicle (40950)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20286)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47385)
- CURT Rnd 6-Way Connector Socket, Black Plastic (58130)
- Hopkins Towing Solutions Trailer Wiring