Shop All Trailer Wiring
Hopkins Towing Solutions
Flat Electric Connector, 4-Way, ForTrailer
Mfr # 48114
Zoro # G3905942
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material PVC
- Wire Gauge 16 ga
- Includes Dust Cover, Grease
- Features Ergonomic Grip, Printed Wire Functions for Easy Reference
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48114
- Zoro # G3905942
- UPC # 079976481144
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 12 in |
Details
Item | Flat Electric Connector |
Connection Type | 4-Way |
Insulation Material | PVC |
Wire Gauge | 16 ga |
Includes | Dust Cover, Grease |
Features | Ergonomic Grip, Printed Wire Functions for Easy Reference |
Standards | SAE J-1239 |
For Use With | Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers |
Connection Material | Tin Plated Steel |
Contact Material | Tin Plated Steel |
Product Type | Flat Electric Connector |
Description
Flat Electric Connector, Product Type Flat Electric Connector, Connection Type 4-Way, Contact Material Tin Plated Steel, For Use With Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers, Insulation Material PVC, Wire Gauge 16 ga, Wire Length 12 in, Features Ergonomic Grip, Printed Wire Functions for Easy Reference, Includes Dust Cover, Grease, Standards SAE J-1239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE SEAT BELT SET (2 POINT) (BELT2B)
- SEACHOICE Self Priming Siphon Pump 1/2" x 6', 1/2" x 6' (19141)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZ10)
- ILC Replacement for DENSO 128000-9362 STARTER (128000-9362 STARTER)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 2-Way Connection (47965)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48138)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Trailer (40920)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48115)
- DRYCONN Dryconn Waterproof Low Voltage Wire, PK20 (10222)
- Hopkins Towing Solutions Trailer Wiring