Shop All Trailer Wiring
Hopkins Towing Solutions
Flat Electric Connector, 2-Way Connection
Mfr # 47965
Zoro # G3905470
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 2-Way
- Insulation Material PVC
- Wire Gauge 16 ga
- Standards SAE J-1128
- Features Can Be Used As An Extension, Corrosion-Resistant Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47965
- Zoro # G3905470
- UPC # 079976479653
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 12 in |
Details
Item | Flat Electric Connector |
Connection Type | 2-Way |
Insulation Material | PVC |
Wire Gauge | 16 ga |
Standards | SAE J-1128 |
Features | Can Be Used As An Extension, Corrosion-Resistant Terminals |
Connection Material | Tin Plated Brass |
For Use With | 12V Accessories |
Product Type | Flat Electric Connector |
Contact Material | Tin Plated Brass |
Description
Flat Electric Connector, Product Type Flat Electric Connector, Connection Type 2-Way, Contact Material Tin Plated Brass, For Use With 12V Accessories, Insulation Material PVC, Wire Gauge 16 ga, Wire Length 12 in, Features Can Be Used As An Extension, Corrosion-Resistant Terminals, Standards SAE J-1128
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Throttle Position Sensor, 977-517 (977-517)
- ILC Replacement For KUBOTA L48TL STARTER (L48TL STARTER)
- HORIZON TOOL Heavy Duty Yoke Puller (497)
- CUSTOM ACCESSORIES Triple Beam Light, Auto Travel Type, 12VDC (25204)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48205)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Vehicle (40950)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48480)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48114)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 100' Length (TRC0007CBP-0-100)
- Hopkins Towing Solutions Trailer Wiring