Shop All Drain & Drip Pans
Hopkins
Oil Drip Tray, 25 x 36 in
Mfr # 11430
Zoro # G1760163
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins
- MFR # 11430
- Zoro # G1760163
- UPC # 817739010558
- Country of Origin United States
- Category Drain & Drip Pans
Details
Color | Gray |
Capacity | 5 oz |
Description
When changing oil you want to insure your old oil is going to be caught. With the Large Drip Tray your oil is sure to end up exactly where you want it - in the tray
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- MAIN FILTER CROSLAND 7508 Replacement/Interchange Spin-On Filter (MF0058101)
- MAXAIR Washer pump, 173964 (173964)
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 45 deg. (45-275 X 10)
- HOPKINS Rhinogear Oil Drain Pan "Crude Control"58 Qt. (RHG42008)
- HOPKINS Hopkins Manufacturing 244000 7 qt. Standard Duty Polypropylene Oil Drain Pan (244000)
- HOPKINS FloTool Plastic 13 qt Rectangular Drain Pan (42113MIE)
- JOHNDOW INDUSTRIES OIL CHANGE STATION 22 GAL (JDJDI-22DCX)
- JOHNDOW INDUSTRIES Oil Drain Splash Pads 2 pack JDISP1 (DOWJDI-SP1)
- LINCOLN Truck Drain, High-Impact Polypropylene (3667)
- WESTWARD Manual Truck Drain, Steel, Cast Iron (45CT56)
- Hopkins Drain & Drip Pans