Shop All Snow Brushes
Hopkins
Hopkins 532 26 in. Snow Brush
Mfr # 578276
Zoro # G304000628
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins
- MFR # 578276
- Zoro # G304000628
- Country of Origin Canada
- Category Snow Brushes
Description
Features
- Snow Brush.
- With Extra Large Brush.
- Foam Comfort Grip & Scraper Blade.
- Size - 26 in.
- Dimension - 26 x 5.5 x 1.25 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020T)
- MTD Electric Start Adp (753-06104)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-8X10)
- COBRA Cobra MRHH350FLT Handheld Waterproof VHF Radio - 6 Watt, Floating (MRHH350FLT)
- HOPKINS 22 Ice Ripper Snowbrush (16024)
- HOPKINS Snow Removal Brush and Broom (583-EP)
- HOPKINS Hopkins 98934 34 in. Mega Maxx Snow Brush (H22-98934)
- HOPKINS Snow Brushes with Ice Scrapers (532)
- HOPKINS SNOWBRUSH/SCRAPER 60"" (15781)
- HOPKINS Subzero Auto Emergency Snow Shovel With 37 In. Extendable Handle, Blk (17211)
- HOPKINS Extendable Snowbroom And Snow Brush (34 To 52 In. (14052)
- Hopkins Snow Brushes