Shop All Fuel System Tools
Hopkins
Hopkins 10710WR 5 In 1 Multi Task Funnel; Pack Of 6
Mfr # 850794
Zoro # G304001038
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hopkins
- MFR # 850794
- Zoro # G304001038
- UPC # 79976107105
- Country of Origin China
- Category Fuel System Tools
Description
Features
- Type - 5 In 1 Multi Task Funnel
- 3 Interchangeable Spout Options
- More Flexible, Nestable
- Comes With A Shelf Mount Wire Ring.
- Pack of 6
- Dimension - 17.5 x 8 x 4.13 in.
- Item Weight - 0.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Service Solenoid, 24V (629086G02)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- RANGER 6Ton Jack Stands, PK 2 (RJS-6T)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- SUR&R Fitting, For Nylon/Steel Connectors, PK2 (K060)
- SUR&R Connector, For 3/8" to 5/16" Lines, PK2 (KP030)
- APACHE Apache 98108493 1 in. x 15 ft. Biofuel Transfer Hose (185568)
- S.U.R. & R. S.U.R. & R. SRRCKV7 .38" Fuel Line Check Valve (SRRCKV7)
- LANG KASTAR Diesel Compression Test Kit (LGTU-15-53)
- LISLE Disconnect Tool Set, Fuel Line/AC (37000)
- OTC Elect Fuel Inject Tester (3398)
- Hopkins Fuel System Tools