Shop All Automotive Air Fresheners
Hopkins
Air Freshener, Plug, New Car
Mfr # AH8200NEC
Zoro # G7825067
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug
- Color Blue
- Fragrance New Car
- Features Easy to Use, Fully Adjustable for Fragrance Control, Vented Front Panel Allows for Full Air Flow
- Container Size 0.14 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins
- MFR # AH8200NEC
- Zoro # G7825067
- UPC # 079976082129
- Country of Origin China
- Category Automotive Air Fresheners
Dimensions
Container Size | 0.14 fl oz |
Details
Type | Plug |
Color | Blue |
Fragrance | New Car |
Item | Air Freshener |
Features | Easy to Use, Fully Adjustable for Fragrance Control, Vented Front Panel Allows for Full Air Flow |
Product Form | Liquid |
Container Type | Dispenser |
VOC Content Weight Percentage | 100 % |
Air Freshener Style | Vent Clip |
Description
Air Freshener, Air Freshener Style Vent Clip, Container Type Dispenser, Container Size 0.14 fl oz, Fragrance New Car, Color Blue, VOC Content Weight Percentage 100 Percent, Product Form Liquid, Features Easy to Use, Fully Adjustable for Fragrance Control, Vented Front Panel Allows for Full Air Flow
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- AGS Fuel Line Push-On Connector - 3/8 Nylon to 3/8 Nylon - 2 per Bag (FLRL-067)
- VALVOLINE 1 qt Gear Oil Drip Can (VV831)
- AP EXHAUST Gasket, 8410 (8410)
- HOPKINS Air Freshener, Dual Clip, New Car (8200NEC)
- HOPKINS Air Freshener, Disc, New Car, PK3 (AH8500NEC)
- ZEP Air Freshener, Cherry Fragrance, Clear (197552)
- LITTLE TREES Vent Wrap Black Ice Scent Car Air Freshener 4 oz Solid , 4PK (CTK-52731-24)
- VIGOR Boba Fett Wiggler Car Air Freshener (VI3069997)
- LITTLE TREES Air Freshener, Card with String, Yllw, PK3 (U3S-32017)
- LITTLE-TREES Little Trees Black Ice Scent Car Air Freshener Solid , 3PK (U3S-32055)
- Hopkins Automotive Air Fresheners