Shop All Automotive Air Fresheners
Hopkins
Air Freshener, Dual Clip, New Car
Mfr # 8200NEC
Zoro # G7825100
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Dual Clip
- Fragrance New Car
- Air Freshener Style Vent Clip
- VOC Content Weight Percentage 100 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hopkins
- MFR # 8200NEC
- Zoro # G7825100
- UPC # 079976082044
- Country of Origin China
- Category Automotive Air Fresheners
Dimensions
Container Size | 0.14 fl oz |
Details
Color | Blue |
Item | Air Freshener |
Type | Dual Clip |
Fragrance | New Car |
Air Freshener Style | Vent Clip |
VOC Content Weight Percentage | 100 % |
Product Form | Liquid |
Features | Fully Adjustable for Fragrance Control, Vented Front Panel Allows for Full Air Flow |
Container Type | Dispenser |
Description
Air Freshener, Air Freshener Style Vent Clip, Container Type Dispenser, Container Size 0.14 fl oz, Fragrance New Car, Color Blue, VOC Content Weight Percentage 100 Percent, Product Form Liquid, Features Fully Adjustable for Fragrance Control, Vented Front Panel Allows for Full Air Flow
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN BT839 Replacement/Interchange Spin-On Filter (MF0057997)
- SEACHOICE 6" 12V 3A Oscillating Fan (71451)
- VELVAC Universal Dash Valve (032253)
- WIX FILTERS Trans Filter, 51624 (51624)
- HOPKINS Air Freshener, Plug, New Car (AH8200NEC)
- HOPKINS Air Freshener, Disc, New Car, PK3 (AH8500NEC)
- REFRESH YOUR CAR Refresh Your Car! Cool Breez Scent Car Vent Clip Solid 6 pk, 6PK (RHZ226-6AME)
- EXOTICA FRESHENERS AIR FRESHENER COOL WATER/SINGLE TRILINGU (PT1COO)
- MEGUIARS WAX Aerosol Can, 2 Ounce, New Car Scent (G16402)
- LITTLE-TREES Little Trees Black Ice Scent Car Air Freshener Solid , 3PK (U3S-32055)
- LITTLE-TREES Little Trees Black Ice Scent Air Freshener Solid , 2PK (U2S-22055)
- Hopkins Automotive Air Fresheners