Shop All Fuse Accessories
Hopkins
7Rv Blade Connect Socket
Mfr # 48480
Zoro # G4627278
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins
- MFR # 48480
- Zoro # G4627278
- UPC # 79976484800
- Country of Origin Mexico
- Category Fuse Accessories
Details
Item | Connector Socket |
Body Style | Blade |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Description
By incorporating Endurance design features including an oversized hinge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- HOPKINS Adapter Plug 4F 7B Ntglo (47335)
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- DINSTORAGE Fuse Holder, DsUnv1 Din Rail Base, DsUnv2 Surface Mount Base W Adhesive Strip (DS-FV10)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- Hopkins Fuse Accessories