Shop All Closed Circuit Cameras and Recorders
Hopbox 5000
Mobil Camera, 8-9/16" L, 7/8" W
Mfr # MPS-HB-5001
Zoro # G7331689
product price: $21,074.99
/ea
Free Shipping & Returns
$21,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7/8 in
- Input Power POE
- Resolution 1080p
- Camera Resolution 1080p
- Includes (2) Lithium Ion Batteries, Tripod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopbox 5000
- MFR # MPS-HB-5001
- Zoro # G7331689
- Country of Origin United States
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 7/8 in |
Collapsed Height | 60 1/2 in |
Length | 8 9/16 in |
Extended Height | 110.4 in |
Overall Length | 8 5/8 in |
Overall Height | 9 1/4 ft |
Overall Width | 7/8 in |
Details
Item | Mobil Camera |
Input Power | POE |
Resolution | 1080p |
Camera Resolution | 1080p |
Includes | (2) Lithium Ion Batteries, Tripod |
Time Delay | 1 sec |
Operating Temp. | -30 Degrees C to 50 Degrees C |
Features | Stand Alone, Portable, Rugged |
Coverage | 100 Degrees |
Camera Type | Mobile Camera |
Product Type | Mobile Camera |
Maximum Operating Temperature | 122 Degrees F |
Camera Pixels | 1920 x 1080 |
Minimum Operating Temperature | -22 Degrees F |
Power Source | Battery |
Description
Mobil Camera, Product Type Mobile Camera, Overall Height 9 1/4 ft, Collapsed Height 5 ft, Camera Resolution 1080p, Power Source Battery, Includes (2) Lithium-Ion Batteries, Tripod, Camera Pixels 1920 x 1080, Camera Type Digital Non-Network CCTV, Features Portable, Rugged, Stand Alone, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Length 8 5/8 in, Overall Width 7/8 in, Resolution 1080p, Time Delay 1 sec
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- UPG 165VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1620W-L6)
- ILC Replacement for Flow Rite Ba-ms-634 (BA-MS-634 FLOW RITE)
- FEIN Charger (ALG80 Cordless Battery Charger)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 4TB NDAA Compliant (N8NRN4TB)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- Hopbox 5000 Closed Circuit Cameras and Recorders