Shop All Carpet Extractors & Accessories
This Product is Discontinued
Hoover
Walk Behind Carpet Extractor, 1 gal, 120V (Discontinued)
Mfr # C3820
Zoro # G4334714
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 11 in
- Power Source 120V
- Solution Tank Capacity 1 gal
- Recovery Tank Capacity 1 gal
- Standards OSHA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # C3820
- Zoro # G4334714
- UPC # 073502020432
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Cord Length | 35 ft |
Details
Item | Walk Behind Carpet Extractor |
Cleaning Path | 11 in |
Power Source | 120V |
Solution Tank Capacity | 1 gal |
Recovery Tank Capacity | 1 gal |
Standards | OSHA, UL Listed |
Includes | 48 oz Detergent Bottle, Integrated Handle |
Features | 3-Brush Speeds, Heated Cleaning |
Description
Walk Behind Carpet Extractor, Cleaning Path 11 in, Power Source 120V, Solution Tank Capacity 1 gal, Recovery Tank Capacity 1 gal, Cord Length 35 ft, Features 3-Brush Speeds, Heated Cleaning, Standards OSHA, UL Listed, Includes 48 oz Detergent Bottle, Integrated Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.