Shop All Vacuum Filters
Hoover
Vacuum Filter, 9-1/4" L, 1" H
Mfr # 440007787
Zoro # G3872164
original price:
$15.33
13% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Hoover Commercial
- Fits Vacuum Models CH54113, CH54115
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 440007787
- Zoro # G3872164
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1 in |
Width/Diameter | 3 in |
Length | 9 1/4 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Hoover Commercial |
Fits Vacuum Models | CH54113, CH54115 |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Foam |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Item | Vacuum Filter |
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models CH54113, CH54115, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Foam, Filter Reusability Non-Reusable, Height 1 in, Length 9 1/4 in, Width/Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- ZEP Neutral Disinfectant Cleaner, 2.5 gal. Jug, Pleasant (752059)
- ZEP Instant Carpet & Upholstery Spot Remover, 19oz, PK12 (ZUSPOT19)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB50H)
- HOOVER Dome Filter, Dry, Cartridge Filter (59644002)
- HOOVER Vacuum Filter, 1/4" H, 4-1/2" L (440009176)
- HOOVER Wind Tunnel Cord Rewind Bagless Corded Standard Filter Upright Vacuum (UH71300)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75100)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75200)
- HOOVER Hoover® HEPA Exhaust Filter For HushTone CH54113, CH54115, CH54013 & CH54015 (440007773)
- BOSCH Cartridge Filter, Dry, Micro Filter, 2 gal. (VF220)
- Hoover Vacuum Filters