Shop All Vacuum Filters
Hoover
Vacuum Filter, 5" L, 1/4" H
Mfr # 902417001
Zoro # G3870947
product price: $1.79
/ea
Sold in multiples of 7 for $12.53
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Hoover Commercial
- Fits Vacuum Models CH53005
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 902417001
- Zoro # G3870947
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1/4 in |
Width/Diameter | 3 in |
Length | 5 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Hoover Commercial |
Fits Vacuum Models | CH53005 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Filter Efficiency | 99% at 2 micron |
Filter Reusability | Non-Reusable |
Item | Vacuum Filter |
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models CH53005, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99 Percent at 2 micron, Filter Material Foam, Filter Reusability Non-Reusable, Height 1/4 in, Length 5 in, Width/Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- RUBBERMAID COMMERCIAL Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 14 1/2 in L Overall (FG631000WHT)
- BEHRENS 1 1/4 gal Round Bucket, 9 1/2 in Dia, Silver, Galvanized Steel (1205)
- HOOVER Filter, Cartridge Filter, HEPA (40140201)
- HOOVER Vacuum Filter, 1/4" H, 4-1/2" L (440009176)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75200)
- HOOVER Vacuum Filter, 3-1/2" L, 8" H (2KE2110000)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- MILWAUKEE TOOL Large HEPA Dry Filter for M18 FUEL Wet/Dry Shop Vacuums (49-90-1977)
- Hoover Vacuum Filters