Shop All Vacuum Filters
Hoover
Vacuum Filter, 5-1/2" L, 3/4" H
Mfr # 304087001
Zoro # G3872216
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Hoover Commercial
- Fits Vacuum Models UH70600
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 304087001
- Zoro # G3872216
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 5 1/2 in |
Width/Diameter | 5 1/2 in |
Height | 3/4 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Hoover Commercial |
Fits Vacuum Models | UH70600 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Filter Reusability | Non-Reusable |
Item | Vacuum Filter |
Filter Efficiency | 99% at 2 micron |
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models UH70600, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99 Percent at 2 micron, Filter Material Foam, Filter Reusability Non-Reusable, Height 3/4 in, Length 5 1/2 in, Width/Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (4PGU4)
- DIVERSEY Break-Up, Pro Fryer, Boil-Out, 2 oz. Packet, 36 PK (CBD991209)
- BOBRICK B221 Satin Stainless Steel Dispenser (B-221)
- ZEP Big Orange Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear, 12 PK (11401)
- HOOVER Filter, Dry, Clean Filter (59157055)
- HOOVER Wind Tunnel Cord Rewind Bagless Corded Standard Filter Upright Vacuum (UH71300)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75200)
- HOOVER Vac Filter Cartr Hepa (40140201)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-TS-101L Pentek PENTEK-TS-101L Lime Scale Inline Water Filter (PENTEK-TS-101L)
- Hoover Vacuum Filters