Shop All Vacuum Filters
Hoover
Vacuum Filter, 1/4" H, 4-1/2" L
Mfr # 440009176
Zoro # G0146728
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Hoover Commercial
- Fits Vacuum Models CH34006, CH93406, CH93619
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 440009176
- Zoro # G0146728
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Height | 1/4 in |
Width/Diameter | 3 1/2 in |
Length | 4 1/2 in |
Details
For Vacuum Type | Backpack Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Hoover Commercial |
Fits Vacuum Models | CH34006, CH93406, CH93619 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Filter Reusability | Reusable |
Item | Vacuum Filter |
Description
Vacuum Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models CH34006, CH93406, CH93619, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 1/4 in, Length 4 1/2 in, Width/Diameter 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 175 cfm (9627006)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- CARLISLE FOODSERVICE Flo-Pac Metal Tip Wood Handle, 60L x 15/16Dia. (4526700)
- METROVAC Disc Filter, Foam, Dry, 3-7/8 L, PK3 (P-101-29)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- HOOVER Wind Tunnel Cord Rewind Bagless Corded Standard Filter Upright Vacuum (UH71300)
- HOOVER Hoover® HEPA Exhaust Filter For HushTone CH54113, CH54115, CH54013 & CH54015 (440007773)
- HOOVER POWER DRIVE UH74210 Pet Upright Vacuum Cleaner, HEPA Filter, 1320 W, 120 V, 25 ft L Cord (UH75200V)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- DUSTLESS TECHNOLOGIES DustDroid Certified HEPA Filter, Dust, HEPA (H0052)
- Hoover Vacuum Filters