Shop All Vacuum Filters
Hoover
Vacuum Filter, 11-1/2" L, 1-1/2" H
Mfr # 440007773
Zoro # G3871604
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Hoover Commercial
- Fits Vacuum Models CH54113, CH54115
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 440007773
- Zoro # G3871604
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1 1/2 in |
Width/Diameter | 3 1/4 in |
Length | 11 1/2 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Hoover Commercial |
Fits Vacuum Models | CH54113, CH54115 |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Vacuum Filter |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models CH54113, CH54115, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 1 1/2 in, Length 11 1/2 in, Width/Diameter 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Blend Mop Head, Green, Blended (1924815)
- MEGUIARS VINYL & RUBBER CLEANER/CONDITIONER (MGM-5716)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- EMEREL 32 oz. Multi-Surface Cream (94995295)
- HOOVER PowerScrub Bagless Corded Standard Filter Upright Vacuum (FH68002)
- HOOVER Hoover® HEPA Exhaust Filter For HushTone CH54113, CH54115, CH54013 & CH54015 (440007773)
- HOOVER Filter, Cartridge Filter, HEPA (2KE2110000)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75100)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- Hoover Vacuum Filters