Shop All Portable Vacuums
Hoover
Vacuum Cleaner, 7.4 Amps, 10" W Nozzle, 33-1/2' Cord, BK/OE
Mfr # HVRCH30000
Zoro # G402501522
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CRI Certified
- Housing Color Orange
- Includes PortaPower CH30000 Lightweight Portable Vacuum Cleaner; Seven-piece tool set; Super stretch hose; Carrying strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # HVRCH30000
- Zoro # G402501522
- UPC # 73502029787
- Country of Origin United States
- Category Portable Vacuums
Details
Item | PortaPower Portable Vacuum |
Standards | CRI Certified |
Housing Color | Orange |
Includes | PortaPower CH30000 Lightweight Portable Vacuum Cleaner; Seven-piece tool set; Super stretch hose; Carrying strap |
Description
PortaPower Lightweight Vacuum Cleaner with up to a 10" cleaning path easily cleans from floor to ceiling. Cleaning accessory pack makes sure you have easily accessible equipment for detailed cleaning. It comes with crevice tool, wall/floor brush, dusting brush, furniture nozzle, 10" rug/floor nozzle, two chrome wands, storage strap and shoulder strap attachment that allows you to conveniently carry the cleaner while vacuuming. Lightweight design (8.3 lb.) makes it easy to carry from room to room and reduces fatigue. Built-in blower is convenient for jobs requiring forced air. Above-floor cleaning lets you extend your cleaning reach into tight spaces that upright vacuums cannot reach. Vacuum cleaner includes a hard-floor straight-suction nozzle, 7.4 Amp motor, 33-1/2' SJT cable for large area cleaning and reusable cloth bag collection system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Filter Bag for Chip Trapper, 5 micron (901060)
- BREAK-UP Oven And Grill Cleaner And Degreaser, 19 Oz Aerosol Can, Liquid, Blue (CBD991206)
- LYSOL Cleaners & Detergents, Aerosol Spray, Early Morning Breeze™, 12 PK (19200-80833)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- HOOVER HOOVER 0.5 gal., 120V Portable Vacuum (CH30000)
- HOOVER HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner (C2401)
- HOOVER Backpack Vacuum, Air Flow 92 cfm, 3-1/2 HP (CH34006)
- HOOVER Hoover Hushtone Backpack Vacuum, 112 Gallon Cap (CH34006)
- HOOVER Carpet Cleaner Smrtwash (FH52000)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- METROVAC DataVac® Pro Series & Micro Cleaning Tools Tech Vacuum/Blower Duster (MDV-1BA)
- Hoover Portable Vacuums