Shop All Vacuum Accessories
Hoover
Vacuum Belt, PK2
Mfr # 40201190
Zoro # G4074402
product price: $3.95
/pk 2, $1.98/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Hoover
- For Vacuum Type Upright Vacuum
- For Use With Mfr No. 60680, 161295, 59777, C1660-900
- Fits Vacuum Models 161295, 59777, 60680, C1660-900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 40201190
- Zoro # G4074402
- UPC # 073502509500
- Country of Origin United States
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Hoover |
For Vacuum Type | Upright Vacuum |
For Use With | Mfr No. 60680, 161295, 59777, C1660-900 |
Item | Vacuum Cleaner Belt |
Fits Vacuum Models | 161295, 59777, 60680, C1660-900 |
Description
Vacuum Cleaner Belt, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models 161295, 59777, 60680, C1660-900, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-OFF Easy-Off Cleaner and Degreaser 32 oz Liquid (6233899624)
- VESTIL Stainless Steel Bucket 3-1/4 Gallon Capacity (BKT-SS-325)
- BIG D Non-Para Toilet Bowl Rim Hanger, Cherry, 12PK (601GG)
- BRADLEY SMOKER Dispenser, Paper Towel (S/S) (250-15)
- HOOVER Vacuum Cleaner Belt, Fits Model C2401 (38528013)
- HOOVER Hoover Comm Upright Belt, PK2 (AH20075)
- HOOVER Dusting Brush (43414064)
- HOOVER Upright Vacuum Belt, PK2 (40201318)
- HOOVER Upright Vacuum Belt, PK2 (AH20065)
- HOOVER Belt, For Upright Vacuum, PK2 (AH20080)
- ABANAKI Pneumatic Drum-Top Vacuum Head No Filter 35 cfm (QVAC1)
- Hoover Vacuum Accessories