Shop All Vacuum Bags
Hoover
Vacuum Bag, Dry, Cartridge Filter, 5 PK
Mfr # 4010038N
Zoro # G2774320
product price: $4.29
/pk 5, $0.86/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Dry
- Filter Type Cartridge Filter
- Type N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 4010038N
- Zoro # G2774320
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 4 in |
Width | 3/4" |
Height | 13 in |
Width/Diameter | 1 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Dry |
Filter Type | Cartridge Filter |
Type | N |
Item | Vacuum Bag |
For Use With | Mfr. No. CH30000 |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Bag Material | Paper |
Fits Vacuum Brand | Hoover |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | CH30000 |
Bag Product Grouping | Vacuum Bag |
Ply Count | 1-Ply |
For Vacuum Type | Upright Vacuum |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models CH30000, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 13 in, Length 4 in, Width/Diameter 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- PROTEAM Stub Tube, 2-Pin (106941)
- HOOVER TaskVac Type-B Allergen Bags, Type B, 3 PK (HVR4010103B)
- HOOVER Vac Bag Uprte Type A Pk3 (4010001A)
- HOOVER Hoover® Standard Filtration Bags For HushTone CH54113, CH54115, CH54013 & CH54015, 10 Pack (AH10143)
- HOOVER Vac Bag Type R Pk5 (4010063R)
- HOOVER Vacuum Bag, 3 PK (4010001A)
- HOOVER HEPA Vacuum Bag For Bag, 2PK (4010808S)
- EXAIR Filter Bag for Chip Trapper, 200 micron (901060-200)
- Hoover Vacuum Bags