Shop All Vacuum Bags
This Product is Discontinued
Hoover
Vacuum Bag, Dry, Cartridge Filter (Discontinued)
Mfr # 4010100K
Zoro # G2774427
This Product is Discontinued
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Dry
- Filter Type Cartridge Filter
- Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 4010100K
- Zoro # G2774427
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 10 1/2 in |
Length | 8 in |
Width | 1" |
Width/Diameter | 7 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Dry |
Filter Type | Cartridge Filter |
Item | Vacuum Bag |
For Use With | Mfr. No. S3531 |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Filter Efficiency | 99.9% at 0.5 microns |
Bag Material | Paper |
Fits Vacuum Models | S3410 |
Fits Vacuum Brand | Hoover |
Bag Reusability | Non-Reusable |
Ply Count | 2-Ply |
For Vacuum Type | Canister Vacuum |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models S3410, Bag Filtration Type Standard, Filter Efficiency 99.9 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 10 1/2 in, Length 8 in, Width/Diameter 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.