Shop All Vacuum Bags
Hoover
Vacuum Bag, 2 PK
Mfr # AH10165
Zoro # G4590827
original price:
$15.70
23% off
new price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Product Grouping Vacuum Bag
- For Vacuum Type Upright Vacuum
- Bag Filtration Type HEPA
- Fits Vacuum Models Mfr. No. CH53005
- Width/Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # AH10165
- Zoro # G4590827
- UPC # 073502032237
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width/Diameter | 1 1/2 in |
Length | 8 1/2 in |
Height | 12 3/4 in |
Details
Item | Vacuum Bag |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Bag Filtration Type | HEPA |
Fits Vacuum Models | Mfr. No. CH53005 |
Bag Pickup Type | Dry |
Filter Efficiency | 99.97% at 0.3 microns |
Fits Vacuum Brand | Hoover Commercial |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Ply Count | 3-Ply |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models Mfr. No. CH53005, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 12 3/4 in, Length 8 1/2 in, Width/Diameter 1 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 32OZ Windex Out Cleaner (10122)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Black, 20 in L Overall (53789)
- RSVP INTERNATIONAL Paper Towel Holder - Chrome (CTH)
- PERFORMANCE PLUS Laundry Detergent, Pail, 40 lb. (PP40PAIL)
- HOOVER VAC BAG HOOVER S"" PK3 (4010064S)
- HOOVER HushTone Vacuum Bags, 10 PK (HVRAH10143)
- HOOVER HEPA Vacuum Bag For Bag, 2PK (4010808S)
- HOOVER TaskVac Type-B Allergen Bags, Type B, 3 PK (HVR4010103B)
- HOOVER Vacuum Bag, Dry, Cartridge Filter, 5 PK (4010038N)
- HOOVER Oreck Canister Vacuum Bags For Bag 8 pk (AK1BB8A)
- JANITIZED Filter Bag, Proteam 10Qt. 100331, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTMV-2(10))
- Hoover Vacuum Bags