Shop All Upright Vacuums
This Product is Discontinued
Hoover
Upright Vacuum, Corded, Bagless, 1/2 gal. (Discontinued)
Mfr # UH71100
Zoro # G7791947
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Capacity 1/2 gal
- Power Cord Length 25 ft
- Width 13 1/2 in
- Length 13 in
- Vacuum Air Flow 36.6 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # UH71100
- Zoro # G7791947
- UPC # 073502046272
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 25 ft |
Width | 13 1/2 in |
Length | 13 in |
Head Height Adjustment | 5-Position |
Height | 44 1/2 in |
Cleaning Path Width | 13 1/2 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 13 1/2 in, Vacuum Air Flow 36.6 cfm, Static Pressure 29 49/64 in, Sound Level 79 dB, Weight 16.1 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 1,200 W, Current 12 A, Frequency 60 Hz, Voltage 120 V, Height 44 1/2 in, Length 13 in, Width 13 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.