Shop All Upright Vacuums
Hoover
Upright Vacuum, 15 Plus, Sealed Allergen, 69dB, 4.5 qt., GY
Mfr # HVRCH54115
Zoro # G402501799
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 15"
- Air Flow 1137 gal/min
- Sound Level dBA 69 dB
- Vacuum Capacity 1.13 gal
- Standards CRI Certified; UL Listed Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoover
- MFR # HVRCH54115
- Zoro # G402501799
- UPC # 73502039878
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Cord Length | 40 ft |
Hose Length | 96" |
Details
Cleaning Path | 15" |
Air Flow | 1137 gal/min |
Sound Level dBA | 69 dB |
Vacuum Capacity | 1.13 gal |
Item | HushTone 15Plus Upright Vacuum |
Standards | CRI Certified; UL Listed Certification |
Filter Type | HEPA |
Voltage | 12 V DC |
Amps | 10 A |
Watts | 1200 W |
Attachments | Brushroll; Filter; Hose; Nozzle; Wand |
Description
Upright vacuum with a 15" cleaning path features a HushTone 2 Speed motor to cause less disruption with 69 dB sound when you want it and a boost mode for more performance when you need it. Sealed allergen system with hexaguard technology traps 99 percent of dirt, dust and pollen down to 0.5 microns for cleaner air. IntelliBelt utilizes a permanent belt that's protected by automatic shutdown when a brushroll jam occurs. Performance indicator alerts you of a clog or when the bag is full for optimal cleaning. Clean-drop bag promotes healthier disposal of used bags. Ergonomic handle helps you maintain a comfortable grip to reduce hand and wrist fatigue. Scatterguard squeegee increases your productivity by reducing the scatter of dirt and debris. Extra-long cord is 40' in length to clean large rooms without frequently switching outlets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN ENVY Liquid 1 gal. Muriatic Acid, Jug (610G1)
- ARTICULOS PARA EL HOGAR CW57395-A6639PR 33 gal 33 x 39 in. Biohazard Can Liners Trash Bags, Red (AR3742856)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-4OS-2L-QC-DB)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) (01890)
- HOOVER Hoover® HushTone„¢ Upright Vacuum, 15" Cleaning Width (CH54115)
- HOOVER Upright Vacuum, 100 cfm, 78 dBA, 3/8 gal (UH71255V)
- HOOVER Upright Vacuum, 13 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54113)
- HOOVER Hoover HushTone Upright Vacuum, 13 Cleaning Width (CH54113)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- HOOVER HOOVER 2 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54115)
- METABO AutoClean Vacuum Cleaner, HEPA, 10.2A (ASR35 ACP HEPA)
- Hoover Upright Vacuums