Shop All Upright Vacuums
Hoover
Upright Vacuum, 100 cfm, 78 dBA, 3/8 gal
Mfr # UH71255V
Zoro # G509921483
original price:
$176.99
5% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Capacity 3/8 gal
- Power Cord Length 25 ft
- Width 13 1/2 in
- Length 13 in
- Includes Crevice Tool, Pet Turbo Tool, Pivoting Dusting Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # UH71255V
- Zoro # G509921483
- UPC # 073502052211
- Country of Origin Viet Nam
- Category Upright Vacuums
Dimensions
Power Cord Length | 25 ft |
Width | 13 1/2 in |
Length | 13 in |
Height | 44 1/2 in |
Cleaning Path Width | 13 1/2 in |
Details
Vacuum Capacity | 3/8 gal |
Item | Upright Vacuum |
Includes | Crevice Tool, Pet Turbo Tool, Pivoting Dusting Brush |
Number of Motor Stages | 2 |
Vacuum Collection Type | Bagless |
Sound Level | 78 dBA |
Standards | ETL |
Motor Efficiency Type | Brushed |
Vacuum Air Flow | 100 cfm |
Voltage | 120 V |
Vacuum Filtration Type | HEPA |
Features | Easy Cord Rewind; Extended Reach; Versatile Tools |
Weight | 16.1 lb |
Vacuum Power Source | Corded |
Description
Upright Vacuum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Battery Acid Wipes, Pink, Box, 7 in x 8 in (440130)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- DIVERSEY Oven/Grill Cleaner, 32 oz., Solvent, PK12 (903529270)
- HOOVER HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt (CH53010)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- HOOVER Hoover® HushTone„¢ Upright Vacuum, 15" Cleaning Width (CH54115)
- HOOVER Taskvac Commercial Bagless Upright Vacuum, 12.Amp, BK (HVRCH53010)
- HOOVER CLEANER VACUUM PET UP CORDLESS (BH53420V)
- HOOVER Vaccum Cleaner (CH54100V)
- KOBLENZ Handheld 12V Vacuum (HV-12KG3)
- Hoover Upright Vacuums