Shop All Upright Vacuums
Hoover
Taskvac Commercial Bagless Upright Vacuum, 12.Amp, BK
Mfr # HVRCH53010
Zoro # G002501564
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 14"
- Attachments Brushroll; Hose; Dirt Cup; Filter; Dusting Brush; Wand; Crevice Tool; Upholstery Tool; Brush
- Amps 12 A
- Cord Length 35 ft
- Standards CRI Certified; UL Listed Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # HVRCH53010
- Zoro # G002501564
- UPC # 73502036228
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Cord Length | 35 ft |
Hose Length | 96" |
Details
Cleaning Path | 14" |
Item | TaskVac Commercial Bagless Upright Vacuum |
Attachments | Brushroll; Hose; Dirt Cup; Filter; Dusting Brush; Wand; Crevice Tool; Upholstery Tool; Brush |
Amps | 12 A |
Standards | CRI Certified; UL Listed Certification |
Filter Type | HEPA |
Includes | TaskVac Commercial Bagless Lightweight Upright; Crevice Tool; Dusting Brush; Upholstery Tool |
Power Source | AC Supply |
Voltage | 120 V AC |
Description
Upright vacuum with a 14" cleaning path features a bagless design to reduce maintenance costs by eliminating the need to buy replacement bags. HEPA media filtration effectively traps 99.97 percent of dirt, dust and pollens down to 0.3 microns to prevent them from being dispersed into the air. Easy-to-change brushroll and belt system allow you to spend less time on maintenance. Bottom-release dirt cup allows quick debris disposal directly into a waste bin. Cleaning accessory pack is easily accessible for quick detailed cleanings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Mop/Broom Holder, Stainless, 24", 3 Prongs - B223x24 (B223x24)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- JFLINT Backing Plate for Pads 5 Inch (MHW - 50005)
- GEORGIA-PACIFIC Floor Stand, White, 30" H x 15-3/4" W (50439)
- HOOVER HOOVER 2 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54115)
- HOOVER Hoover HushTone Upright Vacuum, 13 Cleaning Width (CH54113)
- HOOVER Hoover® HushTone„¢ Upright Vacuum, 15" Cleaning Width (CH54115)
- HOOVER HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt (CH53010)
- HOOVER Upright Vacuum, 13 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54113)
- HOOVER Upright Vacuum, 15 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54115)
- POWR-FLITE Tornado® CVD 30 Deluxe Upright Vacuum, 12" Cleaning Width, Black (91430)
- Hoover Upright Vacuums