Shop All Carpet Extractors & Accessories
Hoover
PowerScrub CH68000V 13'' Carpet Spotter
Mfr # 430CH68000V
Zoro # G211789067
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoover
- MFR # 430CH68000V
- Zoro # G211789067
- Country of Origin China
- Category Carpet Extractors & Accessories
Description
For a powerful cleaning solution rely on the Hoover PowerScrub CH68000V 13'' carpet spotter! This powerful machine removes tough stains and dirt from carpets and rugs to keep your space looking clean and professional. It features a dual tank system that separates clean and dirty water while the five SpinScrub brushes help to provide a deeper clean. It's also designed with Heat Force drying to lift and remove residual water from the carpet after cleaning.Easy to operate this spotter has a 13'' cleaning path and is perfect for use in hotels and offices. The molded plastic handle is comfortable to grip and the long 35' cord lets you clean large areas without having to constantly switch outlets.. Plus it's equipped with a removable nozzle and water tank for simple hassle-free cleaning of the machine after use.Overall Dimensions:Length: 24''Width: 18''Height: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO TRASH BAG BLK 56G 100CT (RT-4347-XH)
- WEILER 1" Double Spiral Flue Brush .012 Steel Fill (44149)
- BRUSH RESEARCH MANUFACTURING B49B Curved Handle Scratch Brush, .006 Brass, 4X19, 1.125" Trim, 13.75" OAL (B49B)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh Scent, 24 oz, PK9 (19200-98011)
- HOOVER Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path (FH50150NC)
- HOOVER Hoover Commercial Spot Extractor, 4/5HP (CH68000V)
- HOOVER CRPT CLEANER BAGLESS (FH50704)
- SANITAIRE Restore Portable Upright Carpet Cleaner (SC6100A)
- EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head & 8 Hose Assembly (839ACK)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- DAYTON Walk Behind Carpet Extractor, 16" Path (54XZ16)
- Hoover Carpet Extractors & Accessories