Shop All Carpet Extractors & Accessories
Hoover
Portable Carpet Extractor, 120V, 1 gal Solution Tank, 11 1/4 in Cleaning Path
Mfr # FH50150NC
Zoro # G101733026
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 11 1/4 in
- Power Source 120V
- Solution Tank Capacity 1 gal
- Recovery Tank Capacity 1 gal
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # FH50150NC
- Zoro # G101733026
- UPC # 073502037003
- Country of Origin China
- Category Carpet Extractors & Accessories
Dimensions
Cord Length | 20 ft |
Details
Item | Portable Carpet Extractor |
Cleaning Path | 11 1/4 in |
Power Source | 120V |
Solution Tank Capacity | 1 gal |
Recovery Tank Capacity | 1 gal |
Material | Molded Plastic |
Includes | 8-Foot Hose, Crevice Tool, Mesh Tool Storage Bag, Sample Bottle of Cleaning Solution, Stair Tool, Upholstery Tool |
Standards | UL Listed |
Features | Automatic Detergent Mixing System - Provides the Correct Mix of Detergent and Water for Optimal Cleaning Results, Dual Tank Technology - Separates Clean and Dirty Water So You can Easily Fill, Empty, and Rinse, Spinscrub(R) Brush Technology - Patented 360 Degrees Brushes Scrub Carpet At All Angles |
Description
Power Scrub Deluxe Carpet Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Black, 22 in Dia, Open Top, Polyethylene (1867531)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bucket, PK2 (FW501NRTB)
- AQUA CHEMPACS Liquid Glass and Surface Cleaner, Trigger Spray Bottle (4-0980)
- HOOVER Hoover Commercial Spot Extractor, 4/5HP (CH68000V)
- HOOVER CRPT CLEANER BAGLESS (FH50704)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- KARCHER Puzzi 10/1 C, Carpet Extractor (1.100-133.0)
- EWBANK Cascade Manual Cord-free Carpet Shampooer (280)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head & 8 Hose Assembly (839ACK)
- Hoover Carpet Extractors & Accessories