Shop All Upright Vacuums
Hoover
ONEPWR Evolve Pet BH53422V 9 3/4'' Cordless Bagless Upright Vacuum Cleaner
Mfr # 430BH53422V
Zoro # G611789193
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 430BH53422V
- Zoro # G611789193
- Country of Origin China
- Category Upright Vacuums
Description
Optimize your cleaning operation with the help of the Hoover ONEPWR Evolve Pet cordless bagless upright vacuum cleaner! With an included battery and a convenient charger this vacuum is prepped for quick cleaning. Featuring a 9 3/4'' cleaning path and 3 different brush speeds use this multi-purpose vacuum to clean carpet rugs hardwood and tile. It's especially great for cleaning up pet hair and preventing odors thanks to the antimicrobial brush roll and pet filter! The ultra-light weight cordless design makes it easy to carry and use wherever you need it most.Combining high speed airflow with multi-cyclonic filtration this vacuum lifts embedded dirt and pet hair from your floors with ease. It's powered by the ONEPWR 4.0 Ah lithium-ion battery that charges rapidly in as little as 3 hours with the included charger. The battery provides up to 35 minutes of runtime to ensure productive cleaning sessions. It can also be swapped into other Hoover ONEPWR equipment sold separately. This cordless vacuum makes it easy to clean in areas without access to power outlets!This light weight vacuum holds three times as much as stick vacuums! With its larger dirt cup capacity it requires fewer trips to the trash can and allows for more cleaning time. When you're finished using the vacuum the removable dirt cup and brush roll make cleanup a breeze! It features bagless operation for quick and effortless cleaning eliminating the need to purchase and replace vacuum cleaner bags. Plus this vacuum can be stored upright for ease of use.Overall Dimensions:Width: 11''Depth: 9 1/2''Height: 44''Capacity: 1 liter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- MADISON MILL 52.5 in. H X 29.5 in. W X 1.25 in. D Wood Accordian Collapsible Clothes Drying Rack (8)
- PROTEAM Power Nozzle Power Cord (106301)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2032CCT (BWK2032CCT)
- HOOVER Vacuum Bgls Pet Upright (UH72630)
- HOOVER Hoover HushTone Upright Vacuum, 13 Cleaning Width (CH54113)
- HOOVER Upright Vacuum, 13 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54113)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- HOOVER Taskvac Commercial Bagless Upright Vacuum, 12.Amp, BK (HVRCH53010)
- HOOVER HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt (CH53010)
- ORECK COMMERCIAL Vacuum, Oreck, Full Size (U2000RB2L-1)
- Hoover Upright Vacuums