Shop All Vacuum Bags
Hoover
Insight Upright Allergen Bags, Type A, 10 PK
Mfr # HVRAH10170
Zoro # G202498756
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Type Type A
- Type Disposable Vacuum Bag
- For Use With Hoover Insight Upright Vacuum Cleaners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # HVRAH10170
- Zoro # G202498756
- UPC # 73502033791
- Country of Origin China
- Category Vacuum Bags
Details
Bag Type | Type A |
Type | Disposable Vacuum Bag |
Item | Insight Upright Allergen Bags |
For Use With | Hoover Insight Upright Vacuum Cleaners |
Description
Allergen bags deliver a high level of filtration for common allergens to effectively trap 99 percent of dust and pollens down to 5 microns. Easy-to-install design goes on and removes quickly for time-saving replacement. Disposable material allows you to conveniently discard filled bags for time-saving replacement. Allergen bags are designed for Hoover Insight upright vacuum cleaners (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 4 gal, Plastic, 105 cfm (5914411)
- DEWALT Vacuum Filter, 10 5/8 in H (DXVA25-1040)
- PROTECTIONPRO Roller Sponge Mop Refill; 20 Per Each (PR18649)
- DIAL PROFESSIONAL Borateem Color Safe Bleach Powder, 17.5 oz. (00145)
- HOOVER Hoover® Replacement Bag Assembly, Cloth (43662023)
- HOOVER Hoover Allergen Filtration Bags For HushTone CH54113, CH54115, CH54013 CH54015, 10 Pack (AH10243)
- HOOVER BAG 3-PACK - Y (43655109)
- HOOVER Vacuum Bag For Fits all PortaPower Cleaners 5 pk (4010038N)
- HOOVER Type H Canister Vacuum Cleaner Bag, 3 PK (4010009H)
- HOOVER Hoover Allergen Filtration Bags For MPWR, 10 Pack (AH10232)
- NOBLES/TENNANT BAG - 10 PACK - FITS TORNADO CK14/1, TENNANT V-SMU-14 (9007744)
- Hoover Vacuum Bags