Shop All Portable Vacuums
Hoover
HVRPWR 40V Cordless Backpack Vacuum Cleaner
Mfr # 430CH936KIT
Zoro # G311789189
product price: $1,435.99
/ea
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 430CH936KIT
- Zoro # G311789189
- Country of Origin China
- Category Portable Vacuums
Description
Maintain optimum cleanliness in your commercial or institutional space without breaking the budget with the help of this Hoover HVRPWR 40V cordless backpack vacuum cleaner! This cordless backpack vacuum cleaner allows you to speed up cleaning and maximize productivity in large commercial spaces. Its ergonomic design allows you to work longer while reducing fatigue in your establishment. The hook and loop harness is comfortable and keeps the vacuum secure on employees' backs. Having the vacuum on your back increases the potential mobility of the vacuum. Equipped with a HEPA filter and 10 allergen filtration bags this vacuum traps and stops the circulation of dust dirt and harmful allergens.This vacuum is powered by the included HVRPWR 12 amp 40V battery system for cordless operation which is compatible with the vacuum and included charger. It provides between 28 and 51 minutes of interrupted performance depending on operating mode and charges completely in just 60 minutes. The charger monitors the temperature of the battery to prevent overheating and promote safety. It also features a sleep mode to help regulate the battery's temperature. Additionally its auto charging feature terminates discharge. This charger features an LED status indicator for precise charging information. It shows orange when the battery is too hot or cold to charge flashes green while the battery is charging and becomes solid green once the battery is fully charged. Plus a regulator sets a maximum charge time to protect the battery.This vacuum has a two-speed motor that operates in ''hush'' and ''boost'' mode. Hush mode ensures less disruption during daytime cleaning or as otherwise needed while boost mode kicks performance up a notch to help you tackle tough jobs. It is also 25% lighter than its previous generation model to add mobility and the ability for more people to operate the vacuum. With a sleek and lightweight design this vacuum cleaner is easy to maneuver and works efficiently wherever you take it!Kit Includes:- 12.0 Ah battery- 40V battery charger- 10 Allergenic filtration bagsVacuum Dimensions:Length: 12''Width: 8 1/2''Height: 24 1/2''Capacity: 6 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (3EDP5)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge (FG750386)
- HASTINGS HOME Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer (314908WJK)
- EVERWIPE Bucket Dispenser, White, 5 PK (CR-BKT-5-PR)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- HOOVER MPWR Cordless Backpack Vacuum Cleaner (CH93619)
- HOOVER Vacuum Cleaner, 7.4 Amps, 10" W Nozzle, 33-1/2' Cord, BK/OE (HVRCH30000)
- HOOVER Carpet Cleaner Smrtwash (FH52000)
- HOOVER HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner (C2401)
- HOOVER HOOVER 0.5 gal., 120V Portable Vacuum (CH30000)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- Hoover Portable Vacuums