Shop All Upright Vacuums
This Product is Discontinued
Hoover
HOOVER Bagless, HEPA Upright Vacuum (Discontinued)
Mfr # UH70805
Zoro # G9504932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagless Upright Vacuum
- Cleaning Path 13-1/2"
- Air Flow 50 cfm
- Sound Level dBA Not Rated
- Power Cord Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # UH70805
- Zoro # G9504932
- UPC # 073502037263
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 25 ft |
Width | 13 1/2 in |
Length | 12 in |
Hood Height | 6-19/32" |
Height | 44 in |
Height Adjustment | Manual 5-Position |
Cleaning Path Width | 13 1/2 in |
Head Height Adjustment | 5-Position |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 1/2 in, Vacuum Air Flow 50 cfm, Sound Level Not Rated, Weight 17 lb, Power 1,440 W, Voltage 120 V, Height 44 in, Length 12 in, Width 13 1/2 in, Head Height Adjustment 5-Position, Power Cord Length 25 ft, Features 45 cfm Nozzle, Includes Hose, Tools, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.