Shop All Portable Vacuums
This Product is Discontinued
Hoover
HOOVER 3 gal., 120V Canister Vacuum (Discontinued)
Mfr # CH32008
Zoro # G5966834
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Vacuum Filtration Type HEPA
- Weight 10.8 lb
- Vacuum Collection Type Disposable Bag
- Net Weight 11.6 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # CH32008
- Zoro # G5966834
- UPC # 073502038291
- Country of Origin China
- Category Portable Vacuums
Dimensions
Length | 14 in |
Hose Length | 6 ft |
Hose Dia. | 1 1/4 in |
Power Cord Length | 3 1/4 ft |
Width | 14 in |
Height | 14 in |
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2-1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 46 cfm, Static Pressure 91 in, Sound Level 62/67dBA, Tank Material Plastic, Number of Motor Stages 2, Power 1200W, Current 10A, Voltage 120, Hose Dia. 1 1/4 in, Hose Length 6 ft, Weight 10.8 lb, Height 14 in, Length 14 in, Width 14 in, Power Cord Length 3 1/4 ft, Series Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.