Shop All Upright Vacuums
Hoover
HOOVER 2 Layer Paper Bag, HEPA Commercial Upright Vacuum
Mfr # CH54115
Zoro # G0463797
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 15"
- Air Flow 152 cfm
- Sound Level dBA 69 dBA
- Vacuum Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # CH54115
- Zoro # G0463797
- UPC # 073502039878
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 15 in |
Length | 12 in |
Height | 43 in |
Height Adjustment | Manual 5-Position |
Hood Height | 6" |
Head Height Adjustment | 5-Position |
Cleaning Path Width | 15 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 15 in, Vacuum Air Flow 152 cfm, Sound Level 69 dB, Weight 18.5 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Height 43 in, Length 12 in, Width 15 in, Head Height Adjustment 5-Position, Power Cord Length 40 ft, Includes Hose, On Board Tools, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. 1 Quart Stainless Steel Cleaner (326503)
- GENUINE JOE Can Liners - 45 Gallon - 40 x 48 - 0.63 mil - High Density - Clear, 250PK (GJO01758)
- SANI PROFESSIONAL Food Service Wipes, 11-1/2 x 7", 12 Pack, 90 Wipes/ Pack (A580FW)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- HOOVER Vaccum Cleaner (CH54100V)
- HOOVER Vacuum Bgls Pet Upright (UH72630)
- HOOVER Upright Vacuum, 15 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54115)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- HOOVER CLEANER VACUUM PET UP CORDLESS (BH53420V)
- HOOVER Hoover® HushTone„¢ Upright Vacuum, 15" Cleaning Width (CH54115)
- SANITAIRE TRADITION Upright Vacuum SC689A, 12" Cleaning Path, Gray/Red/Black (SC689B)
- Hoover Upright Vacuums