Shop All Upright Vacuums
This Product is Discontinued
Hoover
HOOVER 2 Layer, HEPA Upright Vacuum (Discontinued)
Mfr # CH50100
Zoro # G3893942
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 13"
- Air Flow 111 cfm
- Sound Level dBA 69 dBA
- Vacuum Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # CH50100
- Zoro # G3893942
- UPC # 073502032541
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft. |
Height Adjustment | Manual 4-Position |
Hood Height | 7" |
Head Height Adjustment | 4-Position |
Cleaning Path Width | 13 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 111 cfm, Sound Level 69dBA, Weight 18 lb, Power 1200W, Voltage 120, Head Height Adjustment 4-Position, Power Cord Length 50 ft, Includes Tools, Standards ETL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.