Shop All Vacuum Filters
Hoover
HEPA Filter
Mfr # AH40140
Zoro # G5403027
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Cartridge Pre-Filter
- Fits Vacuum Brand Hoover
- Fits Vacuum Models CH50100, CH50102
- Filter Type Motor Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # AH40140
- Zoro # G5403027
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width/Diameter | 3 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Cartridge Pre-Filter |
Fits Vacuum Brand | Hoover |
Fits Vacuum Models | CH50100, CH50102 |
Filter Type | Motor Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | HEPA |
Item | Cartridge Pre-Filter |
Fits Brand | Hoover |
For Use With Mfr. Model Number | CH50100, CH50102 |
Filter Reusability | Non-Reusable |
Description
Cartridge Pre-Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models CH50100, CH50102, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Non-Reusable, Width/Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SKIRT SET - APEX, FITS ADVANCE SET (56305697)
- ZORO SELECT Sponge Air Freshener Tub, Size 4 lb. (0000101-3)
- MAKITA Fleece Filter Dust Bag, XCV19, PK10, 10 PK (191T96-3)
- ZORO SELECT Soap Dish, Silver, 2-1/4x5x3In (1ECN7)
- HOOVER Filter, Dry, Clean Filter (59157055)
- HOOVER Filter, Cartridge Filter, HEPA (2KE2110000)
- HOOVER POWER DRIVE UH74210 Pet Upright Vacuum Cleaner, HEPA Filter, 1320 W, 120 V, 25 ft L Cord (UH75200V)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- HOOVER Hoover® HEPA Exhaust Filter For HushTone CH54113, CH54115, CH54013 & CH54015 (440007773)
- HOOVER Wind Tunnel Cord Rewind Bagless Corded Standard Filter Upright Vacuum (UH71300)
- TOUGH GUY Sleeve Filter, Polyester Fiber, Exhaust Filter (10E711)
- Hoover Vacuum Filters