Shop All Vacuum Filters
Hoover
Filter, HEPA, Glass Fiber, 4" L x 6" W
Mfr # 440013493
Zoro # G2151599
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cassette Filter
- Material Glass Fiber
- Fits Vacuum Brand Hoover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 440013493
- Zoro # G2151599
- UPC # 073502522905
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 2 in |
Length | 4 in |
Width | 6" |
Width/Diameter | 6 in |
Details
For Vacuum Type | Upright Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cassette Filter |
Material | Glass Fiber |
Fits Vacuum Brand | Hoover |
Fits Vacuum Models | T-Series |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Cassette Filter |
Fits Brand | Hoover |
For Use With Mfr. Model Number | CH53010 |
Efficiency | 99.97% |
For Use With | Mfr. No. CH53010 |
Filter Efficiency | 99.97% |
Filter Reusability | Reusable |
Description
Cassette Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models T-Series, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent, Filter Material Cloth, Filter Reusability Reusable, Height 2 in, Length 4 in, Width/Diameter 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Tool Adapter, Red, Nylon, 1-1/2inHx5-3/8inL (NCANR)
- SIMPLEHUMAN 10 L Step Can, White, Stainless Steel (CW2042)
- HOOVER COMMERCIAL Charger, for Upright/Backpack Vacuum (CH07150)
- 3M Carpet Bonnet, 19 In, White, PK5 (48011086064)
- HOOVER POWER DRIVE UH74210 Pet Upright Vacuum Cleaner, HEPA Filter, 1320 W, 120 V, 25 ft L Cord (UH75200V)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75100)
- HOOVER Vacuum Filter, 1/4" H, 4-1/2" L (440009176)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- HOOVER PowerScrub Bagless Corded Standard Filter Upright Vacuum (FH68002)
- METROVAC Disc Filter, Foam, Dry, 3-7/8 L, PK3 (P-101-29)
- Hoover Vacuum Filters