Shop All Dusters
Hoover
Dust Bag w/Rubber Ring
Mfr # 2KE2105000
Zoro # G4035801
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 1/2 in
- For Vacuum Type Backpack Vacuum
- Bag Reusability Reusable
- Filter Efficiency 99.97% at 0.3 Microns
- Bag Pickup Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 14 1/2 in |
Height | 14 1/2 in |
Width/Diameter | 9 in |
Details
Item | Vacuum Bag |
For Vacuum Type | Backpack Vacuum |
Bag Reusability | Reusable |
Filter Efficiency | 99.97% at 0.3 Microns |
Bag Pickup Type | Dry |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Bag Material | Cloth |
Bag Filtration Type | HEPA |
Fits Vacuum Models | C2401, C2401-010 |
Fits Vacuum Brand | Hoover Commercial |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models C2401, C2401-010, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 Microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 14 1/2 in, Length 14 1/2 in, Width/Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48272)
- TENNANT HEPA Motor Intake Filter (9007812)
- MIDLAB Creme Cleanser, 12PK (037000-12)
- PIG Sorbents, 15 gal, 3 in x 10 ft, Oil, White, Polypropylene (SKM701)
- VORTEX W9202 Telescoping Cloth Duster (VO359797)
- S.M. ARNOLD FLANNEL DUSTERS 3PK 13X24 (AR85-773)
- WEILER 8" Counter Duster, Black Horsehair & Fiber Mix, Fine Brushing (71019)
- DUST-OFF Portable 10oz. Disposable Duster (RET10521)
- MALISH Counter Duster, Black Tampico, Plastic Handle, PK12 (110708)
- WEILER 9" Counter Duster, Orange Synthetic Fill, Fine Brushing (42213)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- Hoover Dusters