Shop All Vacuum Accessories
Hoover Commercial
Vacuum Cleaner Charger, Plastic, 14" L
Mfr # CH90002
Zoro # G5233317
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 9-55/64"
- Material Plastic
- Length 14"
- Fits Vacuum Brand Hoover Commercial
- For Vacuum Type Backpack Vacuum, Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover Commercial
- MFR # CH90002
- Zoro # G5233317
- UPC # 073502043271
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 9-55/64" |
Length | 14" |
Details
Material | Plastic |
Fits Vacuum Brand | Hoover Commercial |
For Vacuum Type | Backpack Vacuum, Upright Vacuum |
Item | Charger |
For Use With | Mfr. No. CH90002 |
Includes | Power Tool |
Fits Vacuum Models | CH93406, CH95413 |
Accessory Type | Charger |
Description
Charger, For Vacuum Type Backpack Vacuum, Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models CH93406, CH95413
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Hose Joiner 2IN To 2IN Cuff To Cuff (HJ2)
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00 (FGA25206BL00)
- MAG-MATE Magnet with Broom Holder, 41 lb. Pull (MX2500BH01)
- HOOVER COMMERCIAL Replacement Belt for Guardsman Vacuum Cleaners, PK2 (AH20075)
- HOOVER COMMERCIAL Dual Bay Charger, 9" Wide, Black (CH90002)
- PROTEAM Static Dissipating Hose, 1-1/2", 78" (103172)
- PROTEAM ProDuster Sleeves, PK50 (101532)
- PROTEAM Power Nozzle Power Cord (106301)
- PROTEAM 3" Dust Brush (100110)
- DAYTON Vacuum Accessory Kit (783GA5)
- Hoover Commercial Vacuum Accessories