Shop All Vacuum Bags
Hoover Commercial
Vacuum Bag, 10 PK
Mfr # AH10330
Zoro # G7736432
original price:
$30.39
4% off
new price: $28.89
/pk 10, $2.89/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Reusability Non-Reusable
- Height 28 in
- Fits Vacuum Models Mfr. No. CH95519
- Filter Efficiency 99.97% at 0.3 microns
- Bag Product Grouping Vacuum Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover Commercial
- MFR # AH10330
- Zoro # G7736432
- UPC # 073502522912
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 28 in |
Length | 54 in |
Width/Diameter | 28 in |
Details
Item | Vacuum Bag |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | Mfr. No. CH95519 |
Filter Efficiency | 99.97% at 0.3 microns |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Hoover Commercial |
Ply Count | 5-Ply |
Bag Material | Paper |
For Vacuum Type | Upright Vacuum |
Bag Filtration Type | HEPA |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models Mfr. No. CH95519, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Ply Count 5-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 28 in, Length 54 in, Width/Diameter 28 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ01)
- KIMBERLY-CLARK PROFESSIONAL Wipers Flat Box of Rags, White, Hydroknit, 16.6" x 29.8" (41061)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- COLORCORE ColorCore 50" Fiberglass Handle, Yellow (295016)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10159)
- HOOVER COMMERCIAL Hepa CC1, 10 PK (AH10363)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10363)
- HOOVER COMMERCIAL Vacuum Bag, Paper, Paper Bag, 10 PK (AH10143)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10163)
- HOOVER COMMERCIAL Disp Allergen Filtration Bags For Commercial WindTunnel Vacuum, PK3 (4010100Y)
- NOBLES/TENNANT BAG 10-PACK - Ultra Glide, 3110 & 3120 (1014505)
- Hoover Commercial Vacuum Bags