Shop All Vacuum Bags
Hoover Commercial
Vacuum Bag, 10 PK
Mfr # AH10270
Zoro # G4590574
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Ply Count 2-Ply
- Width/Diameter 3 in
- For Vacuum Type Upright Vacuum
- Bag Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoover Commercial
- MFR # AH10270
- Zoro # G4590574
- UPC # 073502522288
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 5 1/4 in |
Width/Diameter | 3 in |
Height | 13 in |
Details
Item | Vacuum Bag |
Ply Count | 2-Ply |
For Vacuum Type | Upright Vacuum |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Hoover Commercial |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | Mfr. No. CH95413 |
Bag Filtration Type | Standard |
Filter Efficiency | 99% at 0.5 microns |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models Mfr. No. CH95413, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 13 in, Length 5 1/4 in, Width/Diameter 3 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD HAND & NAIL CLEANING BRUSH 4.75" (AR83-080)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- ZEP Lift Station Degreaser, 5 gal Bucket, Liquid (367035)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10363)
- HOOVER COMMERCIAL Open Collar Vacuum Bag, 10 PK (AH10231)
- HOOVER COMMERCIAL Vacuum Bag, Paper, Paper Bag, 10 PK (AH10143)
- HOOVER COMMERCIAL Allergen SB, 10 PK (AH10170)
- HOOVER COMMERCIAL Standard CU2, 10 PK (AH10143)
- HOOVER COMMERCIAL One Size Fits All, 10 PK (AH10243)
- SANITAIRE Style Z Vacuum Bags, PK5 (63881A-10)
- Hoover Commercial Vacuum Bags