Shop All Vacuum Bags
Hoover Commercial
Vacuum Bag, 10 PK
Mfr # AH10263
Zoro # G4590836
product price: $14.89
/pk 10, $1.49/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Hoover Commercial
- Height 8 3/4 in
- Bag Pickup Type Dry
- Width/Diameter 4 in
- Ply Count 2-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover Commercial
- MFR # AH10263
- Zoro # G4590836
- UPC # 073502038406
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 8 3/4 in |
Width/Diameter | 4 in |
Length | 6 3/4 in |
Details
Item | Vacuum Bag |
Fits Vacuum Brand | Hoover Commercial |
Bag Pickup Type | Dry |
Ply Count | 2-Ply |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Filter Efficiency | 99% at 0.5 microns |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | Mfr. No. CH32008 |
For Vacuum Type | Canister Vacuum |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models Mfr. No. CH32008, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 8 3/4 in, Length 6 3/4 in, Width/Diameter 4 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK500 (3CUF5)
- EUREKA / SANITAIRE BAG CLOTH - SHAKE OUT - RED (54582-1)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- LYSOL Clean and Fresh Lemon and Sunflower Scent Multi-Purpose Cleaner 40 oz 1 pk (1920078626)
- HOOVER COMMERCIAL Allergen SB, 10 PK (AH10170)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10163)
- HOOVER COMMERCIAL One Size Fits All, 10 PK (AH10243)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10243)
- HOOVER COMMERCIAL Disposable Vacuum Bags, Standard B, PK10, 10PK (AH10173)
- HOOVER COMMERCIAL Vacuum Bag Fits Hoover Commercial Vacuum Brand, Sealed Collar, Dry, Paper, 13 in H, 10 PK (AH10232)
- NACECARE BAG - 10-PACK - FITS NUMATIC HENRY HEPA FLO FOR 130/180/200 MODELS (604011)
- Hoover Commercial Vacuum Bags