Shop All Vacuum Bags
Hoover Commercial
Vacuum Bag, 10 PK
Mfr # AH10243
Zoro # G4590565
product price: $24.09
/pk 10, $2.41/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Filtration Type Standard
- Fits Vacuum Models Mfr. No. CH54113
- Ply Count 2-Ply
- Bag Product Grouping Vacuum Bag
- For Vacuum Type Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover Commercial
- MFR # AH10243
- Zoro # G4590565
- UPC # 073502520024
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 7 1/2 in |
Width/Diameter | 3 in |
Height | 10 in |
Details
Item | Vacuum Bag |
Bag Filtration Type | Standard |
Fits Vacuum Models | Mfr. No. CH54113 |
Ply Count | 2-Ply |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Fits Vacuum Brand | Hoover Commercial |
Filter Efficiency | 99% at 0.5 microns |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models Mfr. No. CH54113, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 10 in, Length 7 1/2 in, Width/Diameter 3 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow, PK6 (FG638906BLA)
- GLOBAL INDUSTRIAL 10 Lb. Box Recycled Cut Rags, Mixed Colors (670224)
- BRIGHT BAY PRODUCTS, LLC Hurricane Industrial Degreaser, 5 Gallon Pail - (HD005)
- EXAIR Filter Bag for Chip Trapper, 100 micron (901060-100)
- HOOVER COMMERCIAL Standard CU2, 10 PK (AH10143)
- HOOVER COMMERCIAL Vacuum Bag Fits Hoover Commercial Vacuum Brand, Sealed Collar, Dry, Paper, 13 in H, 10 PK (AH10232)
- HOOVER COMMERCIAL Disposable Vacuum Bags, Standard B, PK10, 10PK (AH10173)
- HOOVER COMMERCIAL One Size Fits All, 10 PK (AH10243)
- HOOVER COMMERCIAL Commercial Elite Lightweight Bag-Style Vacuum Replacement Bags, PK3, 3PK (4010001A)
- HOOVER COMMERCIAL Hepa CC1, 10 PK (AH10363)
- PROTEAM Vacuum Bag, Fits ProTeam Vacuum Brand 107251/107252 Vacuum Models, Dry, Paper, 10 PK (103483)
- Hoover Commercial Vacuum Bags