Shop All Upright Vacuums
This Product is Discontinued
Hoover Commercial
Upright Vacuum, Cordless, HEPA Filter, 9A (Discontinued)
Mfr # CH95413
Zoro # G0740341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 13"
- Air Flow 80 cfm
- Sound Level dBA 79 dBA
- Vacuum Capacity 1 1/4 gal
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover Commercial
- MFR # CH95413
- Zoro # G0740341
- UPC # 073502043332
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Width | 13 in |
Length | 12 in |
Hood Height | 4" |
Height | 44 1/2 in |
Height Adjustment | Manual 5-Position |
Cleaning Path Width | 13 in |
Head Height Adjustment | 4-Position |
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/4 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 81 cfm, Sound Level 65 dB, Weight 16.5 lb, Power 409 W, Current 16 A, Voltage 40 V, Cordless Tool Battery Type Li-Ion, Includes Battery No, No. Batteries Included 0, Includes Charger No, Height 44 1/2 in, Length 12 in, Width 13 in, Head Height Adjustment 4-Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.