Shop All Upright Vacuums
Hoover Commercial
Portapower Lightweight Vacuum Cleaner, 8.3lb, Black
Mfr # CH30000
Zoro # G9366513
original price:
$260.68
12% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 10"
- Length 33 ft
- Furniture Guard No
- Standards CRI Approved; UL Listed
- Net Weight 8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover Commercial
- MFR # CH30000
- Zoro # G9366513
- UPC # 73502029787
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Length | 33 ft |
Details
Cleaning Path | 10" |
Furniture Guard | No |
Standards | CRI Approved; UL Listed |
Net Weight | 8 lbs |
Amps | 0.291666666666667 |
Description
Hoover® Commercial Portapower Lightweight Vacuum Cleaner, 8.3lb, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- DAYTON Clear Dome Filter (31UK84)
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV467)
- CARLISLE FOODSERVICE Tool Caddy Bag, 32/44 gal Container, PK12 (3691704)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 13", Orange/Gray (CH54113)
- HOOVER COMMERCIAL Task Vac Bagless Lightweight Upright (CH53010)
- HOOVER COMMERCIAL Vacuum, Cordless, Bagless, 1 gal, 31cfm, 9 lb (BH53422V)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 15", Orange/Gray (CH54115)
- BISSELL Bissell 1018048 4.75A Standard TurboClean Bagless Carpet Cleaner; Multi Color (1018048)
- SANITAIRE Upright Vacuum, 12 In, 7A, 120V (SC888N)
- SANITAIRE TRADITION Upright Vacuum SC679J, 12" Cleaning Path, Gray/Red/Black (SC679K)
- Hoover Commercial Upright Vacuums