Shop All Vacuum Bags
Hoover Commercial
Open Collar Vacuum Bag, 10 PK
Mfr # AH10231
Zoro # G7736484
product price: $19.75
/pk 10, $1.98/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 in
- Fits Vacuum Models Mfr. No. CH93619
- Bag Material Paper
- Bag Reusability Non-Reusable
- Filter Efficiency 99% at 0.5 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover Commercial
- MFR # AH10231
- Zoro # G7736484
- UPC # 073502522516
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 37 in |
Width/Diameter | 28 in |
Height | 33 in |
Details
Item | Open Collar Vacuum Bag |
Fits Vacuum Models | Mfr. No. CH93619 |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Filter Efficiency | 99% at 0.5 microns |
For Vacuum Type | Backpack Vacuum |
Ply Count | 2-Ply |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Hoover Commercial |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models Mfr. No. CH93619, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 33 in, Length 37 in, Width/Diameter 28 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON Ultimate Shampoo & Body Wash, 8oz Bottle, Herbal, PK48 (4227-48)
- MRS. MEYERS CLEAN DAY Rain Water Scent Fabric Softener Liquid 32 oz (325238)
- MAGNOLIA BRUSH Magnolia Replacement Head For #37 Fine Sweeping Broom (3742-A)
- ARM & HAMMER Soap Scum Remover, Lemon, 32 oz., PK8 (33200-35255)
- HOOVER COMMERCIAL Hepa CC1, 10 PK (AH10363)
- HOOVER COMMERCIAL Commercial Elite Lightweight Bag-Style Vacuum Replacement Bags, PK3, 3PK (4010001A)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10270)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10163)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10159)
- HOOVER COMMERCIAL Vacuum Bag Fits Hoover Commercial Vacuum Brand, Sealed Collar, Dry, Paper, 13 in H, 10 PK (AH10232)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- Hoover Commercial Vacuum Bags