Shop All Leaf Blowers
Hoover Commercial
HVRPWR 40V Cordless Blower, 270 cfm, Black/Red
Mfr # CH97019
Zoro # G906569196
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Carpet/Floor
- Voltage 40 V
- Max. Air Flow 270 cfm
- Height 15.55"
- Width 22.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover Commercial
- MFR # CH97019
- Zoro # G906569196
- UPC # 73502046180
- Country of Origin China
- Category Leaf Blowers
Dimensions
Height | 15.55" |
Width | 22.6" |
Details
Blowers and Vacuums Power Type | Carpet/Floor |
Voltage | 40 V |
Max. Air Flow | 270 cfm |
Description
The HVRPWR 40V Cordless Blower delivers the power and performance needed to get cleaning jobs done efficiently and quickly. This high performance blower is part of our HVRPWR 40V network and an essential addition to your cordless system. Every HVRPWR battery works with every HVRPWR cleaning product, so you get a completely integrated cordless system that allows you to seamlessly swap batteries. HVRPWR40V 6Ah Battery (CH27260) and HVRPWR 40V Fast Charger (CH07150) both sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE SAVER Tire Saver 95210 10 in. Park Smart Tire Saver Ramps for 27-40 in. Tire; Set of 2 (95210)
- TRUE TEMPER Snow Shovel, 32 in Aluminum Integrated Mid-Grip Handle, Poly Blade Material, 26 in Blade Width (1625300)
- ZORO SELECT U-Channel Fence Post, 14 ga Gauge, 60 in H, 1 5/16 in Dia, 0.47 lb Wt/Ft. (4LVG5)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- HOOVER COMMERCIAL Handheld Blower, 270 cfm, 100 mph, 40 V, 6.1 lb (CH97019)
- ECHO Blower, Battery, 56 V DC, Bare Tool (DPB-2500BT)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- EGO Handheld Blower, 530 cfm, 110 mph, 56 V (LB5300)
- SENIX 20 Volt Max Cordless Leaf Blower, 4 Ah Battery and 2A Charger Included (BLAX2-M)
- MILWAUKEE TOOL M18 8.0 + 2PK 6.0 Battery, M18 DB Blower (48-11-1880, 2824-20, 48-11-1862)
- DEWALT Pressure Washer Kit, 400 cfm, 90 mph, 20V (DCPW550B / DCB205)
- Hoover Commercial Leaf Blowers & Vacuums