Shop All Upright Vacuums
Hoover
CH54115 HushTone 15+ Commercial Bagged Upright Vacuum Cleaner with Intellibelt - 1200W
Mfr # 430CH54115
Zoro # G511789132
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoover
- MFR # 430CH54115
- Zoro # G511789132
- Country of Origin United States
- Category Upright Vacuums
Description
Maintain optimum cleanliness in your commercial or institutional space with the help of the Hoover CH54115 HushTone 15+ commercial bagged upright vacuum cleaner. This compact vacuum cleaner facilitates speedy cleaning perfect for commercial and institutional environments. Equipped with a HEPA filter utilizing Hexaguard technology this vacuum traps and stops the circulation of dirt dust and harmful allergens down to 0.3 micrometers microns in size with the use activated carbon and a system of interlaced glass fibers. The filter's tough plastic construction and sealed washable design help to ensure durability and reliability of performance.This HushTone upright vacuum has a 10A 1200W 2-speed motor that operates in both ''hush'' and ''boost'' modes. Hush mode ensures less disruption during daytime cleaning or as otherwise needed while boost mode kicks performance up a notch to a maximum airflow of 95 CFM to help you tackle tough jobs. The attached hose helps access confined spaces. Equipped with Intellibelt technology this vacuum detects brush-roll jams and turns off automatically to prevent damage to its permanent maintenance-free belt. The vacuum is also designed to make jam and clog removal a breeze.This vacuum cleaner is compatible with clean-drop bags that prevent the reentry of trapped particles back into the air and ensure mess-free removal and disposal. A manual 4-position height setting allows you to adjust to accommodate cleaning a variety of floor surfaces while the attached hose makes it easy to clean hard-to-reach or tight spaces. With a sleek and lightweight design this vacuum cleaner is easy to maneuver and looks great wherever you take it! The unit is powered by a 40' quick-change extension cord and a full bag / clog indicator.Overall Dimensions:Height: 36 1/4''Width: 15''Depth: 11 1/2''Weight: 18.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Super Stitch Blend Mop Head, Looped-End, Red, Cotton/Synthetic (FGD25306RD00)
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- DYNABRADE HOSE CUFF 1 1/4" TO 1 (DB95800)
- SOFTSOAP 50 oz Personal Soaps Bottle, 6 PK (US05266A)
- HOOVER Vaccum Cleaner (CH54100V)
- HOOVER Upright Vacuum, 15 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54115)
- HOOVER Upright Vacuum, 13 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54113)
- HOOVER Hoover HushTone Upright Vacuum, 13 Cleaning Width (CH54113)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- HOOVER Upright Vacuum, 100 cfm, 78 dBA, 3/8 gal (UH71255V)
- BISSELL Bissell 1018048 4.75A Standard TurboClean Bagless Carpet Cleaner; Multi Color (1018048)
- Hoover Upright Vacuums